Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1260H032 - 126 in Outside Length - 0.32 in Top Width
Mfr # 1260H032
Zoro # G503619928
product price:Â $21.65
/eaKey Features
Top Width
0.32 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.17 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1260H032
Zoro #
G503619928
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.32 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
126 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
0.3 lbs.
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
1260H032
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
252
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.32 inches Material: Rubber Number of Ribs: 1 Pitch Length: 126 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.