Timing Belt Model 1260XH1312 126 in Effective length and 1312 in Top Width

  • Mfr # 1260XH1312

  • Zoro # G707392979


product price:  $2,708.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
126 in
Number of Teeth - Timing Belts
144
Pitch - Timing Belts
0.875
Width - Timing Belts
13.12 in
Industry Number - Timing Belts
1260XH1312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260XH1312
Zoro #
G707392979
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
126 in
Width - Timing Belts
13.12 in
Inside Length
126 in

Details

Number of Teeth - Timing Belts
144
Pitch - Timing Belts
0.875
Industry Number - Timing Belts
1260XH1312
Banded Belt
No
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Material
Rubber
Weight
103.89
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.