Shop BESTORQ
See all product information
Create Account
Timing Belt Model 126MXL087 126 in Effective length and 087 in Top Width
Mfr # 126MXL087
Zoro # G607394578
product price:Â $20.15
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
12.6 in
Storage Temp.
40F-100F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
126MXL087
Zoro #
G607394578
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.6 in
Height
0.044 in
Top Width
0.87 in
Pitch Length
12.6 in
Belt Trade Size
MXL
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.04
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Industry Number
126MXL087
Item
Timing Belt
Number of Teeth
157
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.