Shop BESTORQ
See all product information
Create Account
Timing Belt Model 129-3M-700 - 5.08 in Outside Length - 27.56 in Top Width
Mfr # 129-3M-700
Zoro # G803622321
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Top Width
700 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Height
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
129-3M-700
Zoro #
G803622321
UPC #
-
Country of Origin
China
Dimensions
Top Width
700 mm
Height
0.09 in
Pitch Length
129 mm
Belt Trade Size
3M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
0.1 lbs.
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
129-3M-700
Belt Coating
Nylon
Number of Teeth
43
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 27.56 inches Material: Rubber Number of Ribs: 1 Pitch Length: 5.08inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.