Shop BESTORQ
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1300H775 130 in Effective length and 775 in Top Width
Mfr # 1300H775
Zoro # G307393789
product price:Â $660.99
/eaKey Features
Weight
27.94
Inside Length
130 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300H775
Zoro #
G307393789
UPC #
-
Country of Origin
China
Dimensions
Inside Length
130 in
Top Width
7.75 in
Pitch Length
130 in
Belt Trade Size
H
Details
Weight
27.94
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Coating
Nylon
Number of Teeth
260
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1300H775
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.