Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1325H081 1325 in Effective length and 081 in Top Width
Mfr # 1325H081
Zoro # G407400738
product price:Â $87.85
/eaKey Features
Weight
2.92
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1325H081
Zoro #
G407400738
UPC #
-
Country of Origin
China
Dimensions
Inside Length
132.5 in
Belt Trade Size
H
Pitch Length
132.5 in
Top Width
0.81 in
Details
Weight
2.92
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.5 in
Item
Timing Belt
Number of Teeth
265
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
1325H081
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.