Shop BESTORQ
See all product information
Create Account
Timing Belt Model 134MXL1772 - 13.4 in Outside Length - 17.72 in Top Width
Mfr # 134MXL1772
Zoro # G003622169
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Top Width
17.72 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.8 lbs.
Temp. Range
-30 F to 160 F
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
134MXL1772
Zoro #
G003622169
UPC #
-
Country of Origin
China
Dimensions
Top Width
17.72 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
13.4 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.8 lbs.
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
134MXL1772
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 13.4inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.