Shop BESTORQ
See all product information
Create Account
Timing Belt Model 135L044 135 in Effective length and 044 in Top Width
Mfr # 135L044
Zoro # G407400813
product price:Â $13.19
/eaKey Features
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
13.5 in
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
135L044
Zoro #
G407400813
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.5 in
Pitch Length
13.5 in
Belt Trade Size
L
Top Width
0.44 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.07
Storage Temp.
40F-100F
Color
BLACK
Industry Number
135L044
Belt Coating
Nylon
Number of Teeth
36
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.