
Timing Belt Model 136MXL194 136 in Effective length and 194 in Top Width
Mfr # 136MXL194
Zoro # G807404206
product price:Â $38.59
/eaKey Features
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Inside Length
13.6 in
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136MXL194
Zoro #
G807404206
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Height
0.044 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.