Shop BESTORQ

Timing Belt Model 136MXL312 136 in Effective length and 312 in Top Width

  • Mfr # 136MXL312

  • Zoro # G407404279


product price:  $56.85
/ea

Key Features

Banded Belt
No
Standards
RMA
Inside Length
13.6 in
Weight
0.15
Temp. Range
-30 F to 160 F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
136MXL312
Zoro #
G407404279
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
13.6 in
Top Width
3.12 in

Details

Banded Belt
No
Standards
RMA
Weight
0.15
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
136MXL312
Number of Teeth
170
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.