Shop BESTORQ
See all product information
Create Account
Timing Belt Model 136MXL481 136 in Effective length and 481 in Top Width
Mfr # 136MXL481
Zoro # G907392526
product price:Â $91.59
/eaKey Features
Temp. Range
-30 F to 160 F
Height
0.044 in
Standards
RMA
Storage Temp.
40F-100F
Weight
0.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136MXL481
Zoro #
G907392526
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
13.6 in
Top Width
4.81 in
Belt Trade Size
MXL
Pitch Length
13.6 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Weight
0.23
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
170
Pitch
0.08 in
Industry Number
136MXL481
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.