Timing Belt Model 136MXL506 136 in Effective length and 506 in Top Width

  • Mfr # 136MXL506

  • Zoro # G207392523


product price:  $91.65
/ea

Key Features

Height
0.044 in
Standards
RMA
Banded Belt
No
Weight
0.25
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136MXL506
Zoro #
G207392523
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
13.6 in
Belt Trade Size
MXL
Pitch Length
13.6 in
Top Width
5.06 in

Details

Standards
RMA
Banded Belt
No
Weight
0.25
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
136MXL506
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
170
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.