Timing Belt Model 136MXL606 136 in Effective length and 606 in Top Width

  • Mfr # 136MXL606

  • Zoro # G307392751


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.29
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136MXL606
Zoro #
G307392751
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Height
0.044 in
Pitch Length
13.6 in
Belt Trade Size
MXL
Top Width
6.06 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.29
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Industry Number
136MXL606
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
170
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.