Timing Belt Model 136MXL987 136 in Effective length and 987 in Top Width

  • Mfr # 136MXL987

  • Zoro # G907392298


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Inside Length
13.6 in
Gearbelt Type
Timing Belt
Weight
0.47
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136MXL987
Zoro #
G907392298
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Height
0.044 in
Top Width
9.87 in
Belt Trade Size
MXL
Pitch Length
13.6 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.47
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Item
Timing Belt
Number of Teeth
170
Tooth Shape
Trapezoidal
Industry Number
136MXL987
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.