Timing Belt Model 136XL1062 136 in Effective length and 1062 in Top Width

  • Mfr # 136XL1062

  • Zoro # G207393162


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.52
Banded Belt
No
Inside Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL1062
Zoro #
G207393162
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Top Width
10.62 in
Belt Trade Size
XL
Pitch Length
13.6 in

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.52
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
68
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Industry Number
136XL1062
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.