Shop BESTORQ
See all product information
Create Account
Timing Belt Model 136XL1312 136 in Effective length and 1312 in Top Width
Mfr # 136XL1312
Zoro # G707393082
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
136XL1312
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
13.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136XL1312
Zoro #
G707393082
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
13.12 in
Pitch Length
13.60 in
Inside Length
13.6 in
Details
Item
Timing Belt
Industry Number
136XL1312
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
68
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
0.65
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.