Timing Belt Model 136XL1487 136 in Effective length and 1487 in Top Width

  • Mfr # 136XL1487

  • Zoro # G907393578


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.73
Standards
RMA
Inside Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL1487
Zoro #
G907393578
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Belt Trade Size
XL
Top Width
14.87 in
Pitch Length
13.6 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.73
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.2 in
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
68
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
136XL1487
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.