
Timing Belt Model 136XL1519 136 in Effective length and 1519 in Top Width
Mfr # 136XL1519
Zoro # G907393660
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Weight
0.75
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136XL1519
Zoro #
G907393660
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Pitch Length
13.6 in
Top Width
15.19 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Weight
0.75
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
136XL1519
Pitch
0.2 in
Number of Teeth
68
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.