Timing Belt Model 136XL844 136 in Effective length and 844 in Top Width

  • Mfr # 136XL844

  • Zoro # G307394755


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Inside Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL844
Zoro #
G307394755
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Pitch Length
13.6 in
Belt Trade Size
XL
Top Width
8.44 in

Details

Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
68
Industry Number
136XL844
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.