Timing Belt Model 140MXL725 14 in Effective length and 725 in Top Width

  • Mfr # 140MXL725

  • Zoro # G407400516


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
14 in
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
0.08
Width - Timing Belts
7.25 in
Industry Number - Timing Belts
140MXL725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140MXL725
Zoro #
G407400516
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
14 in
Width - Timing Belts
7.25 in
Inside Length
14 in
Height
0.044 in

Details

Number of Teeth - Timing Belts
175
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
140MXL725
Material
Rubber
Weight
0.36
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.