Timing Belt Model 1440H1187 144 in Effective length and 1187 in Top Width

  • Mfr # 1440H1187

  • Zoro # G307395486


product price:  $1,201.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Pitch Length - Timing Belts
144 in
Number of Teeth - Timing Belts
288
Pitch - Timing Belts
0.5
Width - Timing Belts
11.87 in
Industry Number - Timing Belts
1440H1187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440H1187
Zoro #
G307395486
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
144 in
Width - Timing Belts
11.87 in
Inside Length
144 in

Details

Number of Teeth - Timing Belts
288
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
1440H1187
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Weight
46.82
Material
Rubber
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.