Shop BESTORQ
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1440H1237 144 in Effective length and 1237 in Top Width
Mfr # 1440H1237
Zoro # G107395204
product price:Â $1,252.99
/eaKey Features
Storage Temp.
40F-100F
Inside Length
144 in
Temp. Range
-30 F to 160 F
Weight
48.79
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1440H1237
Zoro #
G107395204
UPC #
-
Country of Origin
China
Dimensions
Inside Length
144 in
Top Width
12.37 in
Pitch Length
144 in
Belt Trade Size
H
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
48.79
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
288
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Industry Number
1440H1237
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.