Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1450H1719 145 in Effective length and 1719 in Top Width
Mfr # 1450H1719
Zoro # G507401925
product price:Â $2,007.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1450H1719
Zoro #
G507401925
UPC #
-
Country of Origin
China
Dimensions
Inside Length
145 in
Belt Trade Size
H
Pitch Length
145 in
Top Width
17.19 in
Details
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
67.8
Color
BLACK
Tooth Location
One Side
Pitch
0.5 in
Item
Timing Belt
Number of Teeth
290
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1450H1719
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.