Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1455-5M-150 - 57.28 in Outside Length - 5.91 in Top Width
Mfr # 1455-5M-150
Zoro # G003621254
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1455-5M-150
- Zoro #
- G003621254
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 150 mm
- Height
- 0.11 in
- Belt Trade Size
- 5M
- Pitch Length
- 1455 mm
Details
- Gearbelt Type
- Timing Belt
- Standards
- RMA
- Number of Ribs
- 1
- Application
- Heavy Duty General Application
- Weight
- 2.4 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Pitch
- 5 mm
- Tooth Shape
- HTD Curvilinear
- Number of Teeth
- 291
- Tooth Location
- One Side
- Industry Number
- 1455-5M-150
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Material
- Chloroprene Polymer, Neoprene
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 57.28inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.