Shop BESTORQ
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1460H1619 146 in Effective length and 1619 in Top Width
Mfr # 1460H1619
Zoro # G307403754
product price:Â $1,622.99
/eaKey Features
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
146 in
Weight
66.06
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1460H1619
Zoro #
G307403754
UPC #
-
Country of Origin
China
Dimensions
Inside Length
146 in
Belt Trade Size
H
Top Width
16.19 in
Pitch Length
146 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
66.06
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.5 in
Number of Teeth
292
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
1460H1619
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.