Shop BESTORQ
Additional $295.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1460H1744 146 in Effective length and 1744 in Top Width
Mfr # 1460H1744
Zoro # G507403899
product price:Â $1,745.99
/eaKey Features
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1460H1744
Zoro #
G507403899
UPC #
-
Country of Origin
China
Dimensions
Inside Length
146 in
Top Width
17.44 in
Pitch Length
146 in
Belt Trade Size
H
Details
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
71.16
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1460H1744
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
292
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.