Shop BESTORQ
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1460H675 146 in Effective length and 675 in Top Width
Mfr # 1460H675
Zoro # G607392864
product price:Â $696.99
/eaKey Features
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Inside Length
146 in
Weight
27.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1460H675
Zoro #
G607392864
UPC #
-
Country of Origin
China
Dimensions
Inside Length
146 in
Pitch Length
146 in
Top Width
6.75 in
Belt Trade Size
H
Details
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
27.54
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
292
Belt Coating
Nylon
Industry Number
1460H675
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.