Shop BESTORQ
See all product information
Create Account
Timing Belt Model 147MXL069 147 in Effective length and 069 in Top Width
Mfr # 147MXL069
Zoro # G407394938
product price:Â $17.15
/eaKey Features
Inside Length
14.7 in
Weight
0.04
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
147MXL069
Zoro #
G407394938
UPC #
-
Country of Origin
China
Dimensions
Inside Length
14.7 in
Height
0.044 in
Pitch Length
14.7 in
Belt Trade Size
MXL
Top Width
0.69 in
Details
Weight
0.04
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.08 in
Item
Timing Belt
Number of Teeth
183
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
147MXL069
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.