Shop BESTORQ
See all product information
Create Account
Timing Belt Model 150XL044 15 in Effective length and 044 in Top Width
Mfr # 150XL044
Zoro # G407403388
product price:Â $13.15
/eaKey Features
Inside Length
15 in
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150XL044
Zoro #
G407403388
UPC #
-
Country of Origin
China
Dimensions
Inside Length
15 in
Pitch Length
15 in
Top Width
0.44 in
Belt Trade Size
XL
Details
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.03
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
150XL044
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
75
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.