Shop BESTORQ
See all product information
Create Account
Timing Belt Model 155MXL225 155 in Effective length and 225 in Top Width
Mfr # 155MXL225
Zoro # G807400277
product price:Â $44.49
/eaKey Features
Inside Length
15.5 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
155MXL225
Zoro #
G807400277
UPC #
-
Country of Origin
China
Dimensions
Inside Length
15.5 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
15.5 in
Top Width
2.25 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Weight
0.13
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
155MXL225
Item
Timing Belt
Number of Teeth
193
Pitch
0.08 in
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.