Timing Belt Model 156MXL281 156 in Effective length and 281 in Top Width

  • Mfr # 156MXL281

  • Zoro # G707392559


product price:  $58.65
/ea

Key Features

Pitch Length - Timing Belts
15.6 in
Number of Teeth - Timing Belts
195
Pitch - Timing Belts
0.08
Width - Timing Belts
2.81 in
Industry Number - Timing Belts
156MXL281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156MXL281
Zoro #
G707392559
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
15.6 in
Width - Timing Belts
2.81 in
Height
0.044 in
Inside Length
15.6 in

Details

Number of Teeth - Timing Belts
195
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
156MXL281
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
0.16
Material
Rubber
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.