Shop BESTORQ

Timing Belt Model 158L1500 - 15.8 in Outside Length - 15 in Top Width

  • Mfr # 158L1500

  • Zoro # G403624855


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 in
Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
6.4 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
158L1500
Zoro #
G403624855
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.14 in
Pitch Length
15.8 in
Belt Trade Size
L

Details

Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
6.4 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Pitch
3/8 in
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
158L1500

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 15.8 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.