Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1600H1237 160 in Effective length and 1237 in Top Width
Mfr # 1600H1237
Zoro # G407397304
product price:Â $1,623.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
53.84
Temp. Range
-30 F to 160 F
Inside Length
160 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600H1237
Zoro #
G407397304
UPC #
-
Country of Origin
China
Dimensions
Inside Length
160 in
Top Width
12.37 in
Belt Trade Size
H
Pitch Length
160 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
53.84
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
1600H1237
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
320
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.