Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1600H225 160 in Effective length and 225 in Top Width
Mfr # 1600H225
Zoro # G207398556
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
160 in
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600H225
Zoro #
G207398556
UPC #
-
Country of Origin
China
Dimensions
Inside Length
160 in
Belt Trade Size
H
Pitch Length
160 in
Top Width
2.25 in
Details
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
9.8
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
320
Item
Timing Belt
Pitch
0.5 in
Tooth Location
One Side
Industry Number
1600H225
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.