Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1600XXH087 160 in Effective length and 087 in Top Width
Mfr # 1600XXH087
Zoro # G707399466
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XXH
Industry Number
1600XXH087
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600XXH087
- Zoro #
- G707399466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- XXH
- Top Width
- 0.87 in
- Pitch Length
- 160 in
- Inside Length
- 160 in
Details
- Item
- Timing Belt
- Industry Number
- 1600XXH087
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 1.25 in
- Number of Teeth
- 128
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Banded Belt
- No
- Weight
- 50.86
- Gearbelt Type
- Timing Belt
- Color
- BLACK
- Minimum Operating Temperature
- -30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.