Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1600XXH119 160 in Effective length and 119 in Top Width
Mfr # 1600XXH119
Zoro # G107399226
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
69.56
Inside Length
160 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600XXH119
Zoro #
G107399226
UPC #
-
Country of Origin
China
Dimensions
Inside Length
160 in
Top Width
1.19 in
Belt Trade Size
XXH
Pitch Length
160 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
69.56
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1.25 in
Belt Coating
Nylon
Number of Teeth
128
Maximum Operating Temperature
160 Degrees F
Industry Number
1600XXH119
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.