Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1600XXH1287 160 in Effective length and 1287 in Top Width
Mfr # 1600XXH1287
Zoro # G407399285
product price:Â $5,138.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
752.3
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600XXH1287
Zoro #
G407399285
UPC #
-
Country of Origin
China
Dimensions
Inside Length
160 in
Top Width
12.87 in
Pitch Length
160 in
Belt Trade Size
XXH
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
752.3
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
128
Pitch
1.25 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
1600XXH1287
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.