Timing Belt Model 1600XXH1594 160 in Effective length and 1594 in Top Width

  • Mfr # 1600XXH1594

  • Zoro # G307399750


product price:  $6,071.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Weight
931.76
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600XXH1594
Zoro #
G307399750
UPC #
-
Country of Origin
China

Dimensions

Inside Length
160 in
Pitch Length
160 in
Top Width
15.94 in
Belt Trade Size
XXH

Details

Gearbelt Type
Timing Belt
Weight
931.76
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
1600XXH1594
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
1.25 in
Number of Teeth
128
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.