Shop BESTORQ
See all product information
Create Account
Timing Belt Model 160MXL250 - 16 in Outside Length - 2.5 in Top Width
Mfr # 160MXL250
Zoro # G803625933
product price:Â $27.65
/eaKey Features
Top Width
2.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
160MXL250
Zoro #
G803625933
UPC #
-
Country of Origin
China
Dimensions
Top Width
2.5 in
Height
0.044 in
Pitch Length
16 in
Belt Trade Size
MXL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.3 lbs.
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
200
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Coating
Nylon
Industry Number
160MXL250
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.5 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 16inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.