Shop BESTORQ
See all product information
Create Account
Timing Belt Model 160MXL387 - 16 in Outside Length - 3.87 in Top Width
Mfr # 160MXL387
Zoro # G203625977
product price:Â $38.59
/eaKey Features
Top Width
3.87 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160MXL387
- Zoro #
- G203625977
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 3.87 in
- Height
- 0.044 in
- Pitch Length
- 16 in
- Belt Trade Size
- MXL
Details
- Temp. Range
- -30 F to 160 F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Standards
- RMA
- Weight
- 0.4 lbs.
- Number of Ribs
- 1
- Gearbelt Type
- Timing Belt
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Shape
- Trapezoidal
- Number of Teeth
- 200
- Tooth Location
- One Side
- Industry Number
- 160MXL387
- Belt Coating
- Nylon
- Item
- Timing Belt
- Pitch
- 0.08 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.87 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 16inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.