Timing Belt Model 164XL194 164 in Effective length and 194 in Top Width

  • Mfr # 164XL194

  • Zoro # G407400356


product price:  $39.25
/ea

Key Features

Pitch Length - Timing Belts
16.4 in
Number of Teeth - Timing Belts
82
Pitch - Timing Belts
0.2
Width - Timing Belts
1.94 in
Industry Number - Timing Belts
164XL194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164XL194
Zoro #
G407400356
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
16.4 in
Width - Timing Belts
1.94 in
Inside Length
16.4 in

Details

Number of Teeth - Timing Belts
82
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
164XL194
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Material
Rubber
Weight
0.12
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.