Shop BESTORQ

Timing Belt Model 166XL031 - 16.6 in Outside Length - 0.31 in Top Width

  • Mfr # 166XL031

  • Zoro # G003623029


product price:  $10.19
/ea

Key Features

Top Width
0.31 in
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Weight
0.02
Application
Heavy Duty General Application
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
166XL031
Zoro #
G003623029
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.09 in
Inside Length
16.6 in
Belt Trade Size
XL
Pitch Length
16.6 in

Details

Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Weight
0.02
Application
Heavy Duty General Application
Color
BLACK
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
83
Item
Timing Belt
Industry Number
166XL031

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 16.6 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.