Shop BESTORQ
See all product information
Create Account
Timing Belt Model 168XL456 168 in Effective length and 456 in Top Width
Mfr # 168XL456
Zoro # G107400830
product price:Â $85.65
/eaKey Features
Weight
0.28
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
16.8 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
168XL456
Zoro #
G107400830
UPC #
-
Country of Origin
China
Dimensions
Inside Length
16.8 in
Pitch Length
16.8 in
Belt Trade Size
XL
Top Width
4.56 in
Details
Weight
0.28
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Industry Number
168XL456
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
84
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.