Shop BESTORQ
See all product information
Create Account
Timing Belt Model 169L531 169 in Effective length and 531 in Top Width
Mfr # 169L531
Zoro # G107402957
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Weight
1.05
Banded Belt
No
Inside Length
16.9 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
169L531
Zoro #
G107402957
UPC #
-
Country of Origin
China
Dimensions
Inside Length
16.9 in
Belt Trade Size
L
Pitch Length
16.9 in
Top Width
5.31 in
Details
Weight
1.05
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
169L531
Pitch
0.375 in
Tooth Shape
Trapezoidal
Number of Teeth
45
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.