Shop BESTORQ

Timing Belt Model 169MXL031 - 16.9 in Outside Length - 0.31 in Top Width

  • Mfr # 169MXL031

  • Zoro # G503623543


product price:  $10.25
/ea

Key Features

Top Width
0.31 in
Height
0.044 in
Weight
0.02
Gearbelt Type
Timing Belt
Standards
RMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
169MXL031
Zoro #
G503623543
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.044 in
Inside Length
16.9 in
Pitch Length
16.9 in
Belt Trade Size
MXL

Details

Weight
0.02
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
169MXL031
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
211
Pitch
0.08 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 16.9inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.