Shop BESTORQ
See all product information
Create Account
Timing Belt Model 170XL1519 17 in Effective length and 1519 in Top Width
Mfr # 170XL1519
Zoro # G207395715
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
170XL1519
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
15.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
170XL1519
Zoro #
G207395715
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
15.19 in
Pitch Length
17 in
Inside Length
17 in
Details
Item
Timing Belt
Industry Number
170XL1519
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
85
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.93
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.