Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1750XH787 - 175 in Outside Length - 7.87 in Top Width
Mfr # 1750XH787
Zoro # G003625696
product price:Â $987.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.87 in
Height
0.44 in
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
27.6 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1750XH787
Zoro #
G003625696
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.87 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
175 in
Details
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
27.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
1750XH787
Number of Teeth
200
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
7/8 in
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 175 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.