Shop BESTORQ
See all product information
Create Account
Timing Belt Model 177MXL1137 177 in Effective length and 1137 in Top Width
Mfr # 177MXL1137
Zoro # G507398010
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Weight
0.71
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
17.7 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
177MXL1137
Zoro #
G507398010
UPC #
-
Country of Origin
China
Dimensions
Inside Length
17.7 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
11.37 in
Pitch Length
17.7 in
Details
Weight
0.71
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
221
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
177MXL1137
Belt Coating
Nylon
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.