Shop BESTORQ
See all product information
Create Account
Timing Belt Model 178XL1644 178 in Effective length and 1644 in Top Width
Mfr # 178XL1644
Zoro # G207400495
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.07
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
178XL1644
Zoro #
G207400495
UPC #
-
Country of Origin
China
Dimensions
Inside Length
17.8 in
Top Width
16.44 in
Belt Trade Size
XL
Pitch Length
17.8 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.07
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
89
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
178XL1644
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.