Shop BESTORQ
See all product information
Create Account
Timing Belt Model 182XL1387 182 in Effective length and 1387 in Top Width
Mfr # 182XL1387
Zoro # G007410281
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.91
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
18.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
182XL1387
Zoro #
G007410281
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18.2 in
Belt Trade Size
XL
Pitch Length
18.2 in
Top Width
13.87 in
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.91
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
182XL1387
Belt Coating
Nylon
Pitch
0.2 in
Number of Teeth
91
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.